Beli mesin bor makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  2. Oxihom Storage Box
    Mulai

    Rp19.900

    Oxihom Storage Box
    Deskripsi:
    Oxihom Tempat Penyimpanan Barang Dapur/Kamar MandiMaterial : PP (Polypropylene)Type Varian :Isi Produk :– 1 pcs Tempat Penyimpanan Barang S642 SeriesTerbuat dari bahan plastik yang berkualitas tinggi, Awet , Tahan Lama dan Mudah di bersihkan, dengan warna yang sangat elegan.Dapat Digunakan untuk Menyimpan :– Botol Dapur– Peralatan Dapur– Bumbu dapur– Peralatan Kamar Mandi– Dan Lain lain sebagainya
    atribut:
    • Material: PP (Polypropylene)
  3. KRISBOW Impact Drill Set C/W (Mesin Bor Beton)
    Mulai

    Rp1.299.900

    KRISBOW Impact Drill Set C/W (Mesin Bor Beton)
    Deskripsi:
    Impact Drill 13mm 600W with 26 Tools Set EDI6-1326VRS
    atribut:
    • Input Power (W/V/Hz): 600/220/50
    • Max. Drilling In Steel/Wood/Concrete (mm: 10/25/13
    • No Load Speed (rpm): 0-3100
  4. RYU Impact Drill 13mm Set (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    RYU Impact Drill 13mm Set (Mesin Bor Beton)
    atribut:
    • Power (W): 600
    • Voltage (V): 220
    • Drill Capacity (mm): 13
    • Frequency (Hz): 50
    • No Load Speed (rpm): 0-2800
  5. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  6. Makita Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp5.299.900

    Makita Electric Drill (Mesin Bor Listrik)
    Deskripsi:
    Powerful 850W, lightweight 2.6kg Double insulation type with brake!
    atribut:
    • Power Input (V): (Single Phase) 100
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 322
    • Chucking Size (mm): 2 to 13
    • Current (A): 9
    • Drilling Capacity to Steel (mm): 13
    • Drilling Capacity to Wood (mm): 30
    • Included Accessories: Stopper pole, side grip, chuck key
    • Length (mm): 346
    • Power Consumption (W): 850
    • Rotation Speed (rpm): 1300
    • TRUSCO Number: 422-7433
  7. Makita 65mm spot digging drill (Mesin Bor Bobok Beton)
    Mulai

    Rp6.899.900

    Makita 65mm spot digging drill (Mesin Bor Bobok Beton)
    Deskripsi:
    Great for drilling large diameter holes! Comes with a torque limiter! Comes with a reversing mechanism that makes it easy to remove the awl!
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 322
    • Chucking Size (mm): 2~13
    • Current (A): 9
    • Drilling Capacity, to Steel (mm): 13
    • Drilling Capacity, to Wood (mm): Counterbore: 65, Woodworking: 30
    • Included Accessories: Stopper pole, side grip, chuck key S13 (763432-9)
    • Length (mm): 358
    • Mass (kg): 2.9
    • Power Consumption (W): 850
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 1100
    • Specification: Both forward and reverse, torque limiter
  8. Makita Unidrill (Mesin Bor Listrik)
    Mulai

    Rp5.799.900

    Makita Unidrill (Mesin Bor Listrik)
    Deskripsi:
    Two-in-one drill and screwdriver!
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 75
    • Chucking Size (mm): 1.5~10
    • Current (A): 3.8
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 15 (small screw 6)
    • Included Accessories: Stopper pole, side grip, chuck key S13 (763432-9)
    • Length (mm): 250
    • Mass (kg): 1.6
    • Power Consumption (W): 360
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 0~2600
    • Specification: Double insulation, continuously variable transmission, both forward and reverse, clutch
  9. RYU Drill Variable Set (Mesin Bor Listrik)
    Mulai

    Rp459.900

    RYU Drill Variable Set (Mesin Bor Listrik)
    atribut:
    • Power (W): 370
    • Chuck Capacity (mm): 10
    • Max. Drill Diameter (mm): 10 (wood/Iron)
    • No Load Speed (rpm): 3200
  10. START INTERNATIONAL Tape Liner Remover
    Mulai

    Rp3.699.900

    START INTERNATIONAL Tape Liner Remover
    Deskripsi:
    These accessories support the maintenance and repair of automatic tape dispensers.
  11. Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.399.900

    Makita Rechargeable vibration driver drill (Mesin Bor Beton Baterai)
    Deskripsi:
    The impact drill mode allows you to drill masonry holes in concrete, tile, etc.! 18 levels of clamping force, with a mode switching ring to suit the task. LED light included. Variable speed switch, brake, and forward/reverse switch lever. Hand tightening function and 2-speed switching.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 10.8
    • Chucking Size (mm): 0.8~10
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 21
    • Drilling capacity, Concrete Block (mm): 8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 201x53x183
    • Maximum Tightening Torque (Nm [kgfcm]): 22[224]
    • Number ofImpact (min -1 [times / min]): (High speed) 0-22500, (Low speed) 0-6000
    • Rotational Speed (min -1 [rpm]): (High speed) 0 to 1500, (Low speed) 0 to 400
    • Screw Tightening Capacity (mm): M6
    • Screw Tightening Capacity (mm), Wood screw: DIA5.1x63
    • Vibration 3-axis composite value (m / s 2 ): 9.5 (vibration drill) <2.5 (drill)
  12. Pelican Rolling Tool Box
    Mulai

    Rp31.999.900

    Pelican Rolling Tool Box
    Deskripsi:
    Plastic rolling tool boxes have large wheels to ease movement and an extendable handle to guide loads between locations. They provide ample storage space, and their lid lifts open for loading and unloading tools. They are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.
  13. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  14. ULTRATECH Spill Pallet (Palet Penampung Tumpahan)
    Mulai

    Rp12.999.900

    ULTRATECH Spill Pallet (Palet Penampung Tumpahan)
    Deskripsi:
    Flexible plastic spill pallets have a rugged, PVC fabric sump that reduces the unassembled size of the unit, and makes it easier to store, transport, and ship. These spill pallets include a drain to remove liquids from the sump.
  15. Carlift Manual Hand Pallet (Troli Palet Manual)
    Mulai

    Rp3.099.900

    Carlift Manual Hand Pallet (Troli Palet Manual)
    atribut:
    • Capacity (kg): 2500
    • Fork Height (mm): 85 to 195
    • Fork Length (mm): 1220
    • Fork Width (mm): 685
    • Lifting Height (mm): 110
    • Steering Wheel (mm): 180x50
  16. WAKO PALLET Cargo Prestar (Troli Pagar Besi)
    Mulai

    Rp10.999.900

    WAKO PALLET Cargo Prestar (Troli Pagar Besi)
    Deskripsi:
    - Its lightweight design makes work easier and allows for increased cargo capacity on trucks. - It's easy to wipe clean, rust-proof, and always hygienic, preventing rust from contaminating your cargo. - It features a double coating of cationic electrodeposition coating plus TGIC powder coating, making it highly scratch-resistant. - 87dB plastic floor (standard).
    atribut:
    • Caster: Two swivel casters (two with stoppers)
    • External Dimensions (mm): 850x650x1700
    • Internal Dimensions (mm): 790x595x1450
    • Load Capacity (kg): 500
    • Material: (Main Body) Steel, (Cargo Bed) Resin, (Wheel) Rubber
    • Wheel Diameter (mm): 150
Daftar Harga mesin bor makita Terbaru October 2026
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Oxihom Storage BoxRp19.900
Makita Drill (Mesin Bor Listrik)Rp2.199.900
Makita Driver Drill (Mesin Bor Listrik)Rp2.399.900
Makita High Speed Drill (Mesin Bor Listrik)Rp789.900
KRISBOW Impact Drill Set C/W (Mesin Bor Beton)Rp1.299.900
RYU Impact Drill 13mm Set (Mesin Bor Beton)Rp609.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Electric Drill (Mesin Bor Listrik)Rp5.299.900
Makita 65mm spot digging drill (Mesin Bor Bobok Beton)Rp6.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)